Motion
CD85N16-50CNW-B

SMC CORP OF AMERICA
CD85N16-50CNW-B

16 mm Bore Diameter, 50 mm Stroke Length
Mi Item #10277073
MFR #CD85N16-50CNW-B
Price$78.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N16-50CNW-B

16 mm Bore Diameter, 50 mm Stroke Length
Mi Item #10277073
MFR #CD85N16-50CNW-B

Mfr description
CD85N16-50CNW-B C(D)85, ISO 6432
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.42/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)