Specifications
Dimensions
- Bore Diameter63 mm
- Stroke200 mm
Details
- Bracket 2Double Knuckle Joint
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Overview
Mfr description
CDA2D63-200Z-W C(D)A2-Z, AIR CYLINDER
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable