Overview
Mfr description
CDA2F63-50Z-M9BL C(D)A2-Z, AIR
Specifications
- Bore Diameter63 mm
- Stroke50 mm
- SeriesCA2
- Mounting TypeRod Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data