Motion
CDA2F80-500Z-M9PSAPC

SMC CORP OF AMERICA
CDA2F80-500Z-M9PSAPC

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #10278631
MFR #CDA2F80-500Z-M9PSAPC
Price$375.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F80-500Z-M9PSAPC

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #10278631
MFR #CDA2F80-500Z-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.30/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    500 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2F80-500Z-M9PSAPC C(D)A2-Z, AIR
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought