Overview
Mfr description
CDA2KL40-100 C(D)A2K, AIR CYLINDER,
Specifications
- Bore Diameter40 mm
- Stroke100 mm
- SeriesCA2
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data