Overview
Mfr description
CDA2L80-800Z-A93 C(D)A2-Z, AIR
Specifications
- Bore Diameter80 mm
- Stroke800 mm
- SeriesCA2
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data