Overview
Mfr description
CDA2T80-400Z C(D)A2-Z, AIR CYLINDER
Specifications
- Bore Diameter80 mm
- Stroke400 mm
- SeriesCA2
- Mounting TypeCenter Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data