Motion
CDG1BA63TF-100Z

SMC CORP OF AMERICA
CDG1BA63TF-100Z

Tie Rod Air Cylinder - 100 mm Stroke
Mi Item #10281043
MFR #CDG1BA63TF-100Z
Price$143.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BA63TF-100Z

Tie Rod Air Cylinder - 100 mm Stroke
Mi Item #10281043
MFR #CDG1BA63TF-100Z

Mfr description
CDG1BA63TF-100Z C(D)G1-Z, DOUBLE
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.55/each

Specifications

Dimensions

  • Stroke
    100 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)