Overview
Mfr description
CDG1DN20-50SZ C(D)G1-Z, AIR CYLINDER,
- Standard: single acting, single rod, spring return/extend
- Bore sizes (mm): 20, 25, 32, 40
- Strokes (mm): 25 through 200
- Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
- Auto switch capable with a variety of lead wire lengths
Specifications
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data