Overview
Mfr description
CDG1RN20-50FZ C(D)G1R-Z, AIR
- Direct mount type, double acting, single rod
- Bore sizes (mm): 20, 25, 32, 40, 50, 63
- Strokes from 25mm through 300mm
- Available w/rubber bumper or air cushion
- Variety of switches, lead wire lengths and prewired connectors
Specifications
- SeriesCG1-Z
- Bore Diameter20 mm
- Country of OriginUS
- Stroke
- Cushion TypeRubber bumper
- Auto-SwitchWith (Built-in magnet)
- Rod BootWithout rod boot
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data