Overview
Mfr description
CDG5BA50TFSV-50 C(D)G5-S, STAINLESS
Specifications
- Bore Diameter50 mm
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data