Overview
Mfr description
CDG5LA32SV-150 C(D)G5-S, STAINLESS
Specifications
- Bore Diameter32 mm
- Stroke
- Mounting TypeAxial Foot
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data