Specifications
Dimensions
- Bore Diameter63 mm
- Stroke350 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeAxial Foot
- Product TypeRound Body Repairable Air Cylinders
Overview
Mfr description
CDG5LN63TNSR-350 C(D)G5-S, STAINLESS