Specifications
Dimensions
- Bore Diameter10 mm
- Lead Wire Length3 m
Details
- Auto-SwitchSolid State/General Purpose/3 Wire NPN/Horizontal
- Cushion TypeRubber Bumper
- MagnetWith Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Number of Switches2 pcs
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)