Motion
CDJ2B10-150ARZ-A93L-B

SMC CORP OF AMERICA
CDJ2B10-150ARZ-A93L-B

CDJ2B10-150ARZ-A93L-B
MI ITEM #10286284
MFR #CDJ2B10-150ARZ-A93L-B
Price$126.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2B10-150ARZ-A93L-B

CDJ2B10-150ARZ-A93L-B
MI ITEM #10286284
MFR #CDJ2B10-150ARZ-A93L-B

Mfr description
CDJ2B10-150ARZ-A93L-B C(D)J2-Z, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.12/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Reed/DC Volt/AC Volt/LED/Horizontal
  • Cushion Type
    Air Cushion
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)