Motion
CDJ2B16-100Z-B-XC8

SMC CORP OF AMERICA
CDJ2B16-100Z-B-XC8

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10286450
MFR #CDJ2B16-100Z-B-XC8
Price$47.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2B16-100Z-B-XC8

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10286450
MFR #CDJ2B16-100Z-B-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.66/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CDJ2B16-100Z-B-XC8 C(D)J2-Z, AIR
  • XB9 low speed cylinder (10 to 50 mm/sec)
  • XB13 low speed cylinder (10 to 50 mm/sec) (6mm bore only)
  • XC8 extend stroke adjustable (10 and 16mm bore only)
  • XC9 retract stroke adjustable (10 and 16mm bore only)
  • XC10 Dual stroke double rod (4 position) (10 and 16mm bore only)
  • XC11 Dual stroke single rod (3 position) 10 and 16mm bore only
  • Mounting types added: Double foot, Head Flange, Double-side Bossed
  • High rod end deflection accuracy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought