Motion
CDJ2G10-30AZ-M9BL-B

SMC CORP OF AMERICA
CDJ2G10-30AZ-M9BL-B

10 mm Bore Diameter, 30 mm Stroke Length
Mi Item #10287369
MFR #CDJ2G10-30AZ-M9BL-B
Price$150.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2G10-30AZ-M9BL-B

10 mm Bore Diameter, 30 mm Stroke Length
Mi Item #10287369
MFR #CDJ2G10-30AZ-M9BL-B

Mfr description
CDJ2G10-30AZ-M9BL-B C(D)J2-Z, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.11/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    30 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    J2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)