Overview
Mfr description
CDJ2KB10-100Z-A93-B C(D)J2K-Z, AIR
Specifications
- Piston ActionSingle-Acting
- Bore Diameter
- Rod TypeSingle Rod - Non-Rotating
- Cushion TypeRubber Bumper
- Auto-SwitchReed/DC Volt/AC Volt/LED/Horizontal
- Manufacturer Product Page
- Manufacturer Catalog
- Lead Wire Length0.5 m
- MagnetWith Magnet
- Number of Switches2 pcs
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data