Motion
CDJ2KB10-15SZ-T-B

SMC CORP OF AMERICA
CDJ2KB10-15SZ-T-B

CDJ2KB10-15SZ-T-B
MI ITEM #10287396
MFR #CDJ2KB10-15SZ-T-B
Price$42.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KB10-15SZ-T-B

CDJ2KB10-15SZ-T-B
MI ITEM #10287396
MFR #CDJ2KB10-15SZ-T-B

Mfr description
CDJ2KB10-15SZ-T-B C(D)J2K-Z, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.10/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Single-Acting Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod - Non-Rotating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)