Motion
CDJ2KB10-45Z-A93L-B

SMC CORP OF AMERICA
CDJ2KB10-45Z-A93L-B

10 mm Bore Diameter, 45 mm Stroke Length
Mi Item #10287415
MFR #CDJ2KB10-45Z-A93L-B
Price$110.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KB10-45Z-A93L-B

10 mm Bore Diameter, 45 mm Stroke Length
Mi Item #10287415
MFR #CDJ2KB10-45Z-A93L-B

Mfr description
CDJ2KB10-45Z-A93L-B C(D)J2K-Z, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.67/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    45 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    J2K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)