Motion
CDLG1BA25-250-E

SMC CORP OF AMERICA
CDLG1BA25-250-E

CDLG1BA25-250-E
MI ITEM #10289764
MFR #CDLG1BA25-250-E
Price$392.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLG1BA25-250-E

CDLG1BA25-250-E
MI ITEM #10289764
MFR #CDLG1BA25-250-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$392.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion
  • Lock Type
    Spring Lock (Exhaust Lock)
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
CDLG1BA25-250-E C(D)LG1N/A, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought