Motion
CDLG1BN25-25-P

SMC CORP OF AMERICA
CDLG1BN25-25-P

CDLG1BN25-25-P
Mi Item #10289780
MFR #CDLG1BN25-25-P
Price$346.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLG1BN25-25-P

CDLG1BN25-25-P
Mi Item #10289780
MFR #CDLG1BN25-25-P

Mfr description
CDLG1BN25-25-P C(D)LG1N/A, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.69/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Lock Type
    Air Pressure Lock-up (Pressure Lock)
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)