Overview
Mfr description
CDM2E40-100AZ-M9N C(D)M2-Z, DOUBLE
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40
- Easy fine adjustment of auto switch position
- Total length shortened with boss-cut type
Specifications
- SeriesCM2-Z
- Bore Diameter40 mm
- Country of OriginUS
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data