Overview
Mfr description
CDM2F40-250Z-M9BL C(D)M2-Z, DOUBLE
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40
- Easy fine adjustment of auto switch position
- Total length shortened with boss-cut type
Specifications
- SeriesCM2-Z
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data