Motion
CDM2F40P-500-M9BL-C

SMC CORP OF AMERICA
CDM2F40P-500-M9BL-C

CDM2F40P-500-M9BL-C
MI ITEM #10292849
MFR #CDM2F40P-500-M9BL-C
List Price$265.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2F40P-500-M9BL-C

CDM2F40P-500-M9BL-C
MI ITEM #10292849
MFR #CDM2F40P-500-M9BL-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.91/each for your price

Overview

Mfr description
CDM2F40P-500-M9BL-C C(D)M2P, AIR

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Solid State/General Purpose/2 Wire/Horizontal
  • Body Material
    Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Lead Wire Length
    3 m
  • Magnet
    With Magnet
  • Number of Switches
    2 pcs
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text