Motion
CDM2KB20-100Z-M9P

SMC CORP OF AMERICA
CDM2KB20-100Z-M9P

CDM2KB20-100Z-M9P
MI ITEM #10293076
MFR #CDM2KB20-100Z-M9P
Price$161.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2KB20-100Z-M9P

CDM2KB20-100Z-M9P
MI ITEM #10293076
MFR #CDM2KB20-100Z-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.01/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Solid State/General Purpose/3 Wire PNP/Horizontal
  • Body Material
    Stainless Steel
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Single-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
CDM2KB20-100Z-M9P C(D)M2K-Z, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought