Motion
EHW028-16-100 HD MINE SPRAY 1000 PSI

WEATHERHEAD (DANFOSS)
EHW028-16-100 HD MINE SPRAY 1000 PSI

Eaton EHW028 Series Industrial Hose Water;Heavy Duty MSHA Mine Spray
MI ITEM #10293574
MFR #EHW028-16-100 HD MINE SPRAY 1000 PSI
List Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
EHW028-16-100 HD MINE SPRAY 1000 PSI

Eaton EHW028 Series Industrial Hose Water;Heavy Duty MSHA Mine Spray
MI ITEM #10293574
MFR #EHW028-16-100 HD MINE SPRAY 1000 PSI

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.97/each for your price

Overview

Mfr description
EHW028-16-100 HD MINE SPRAY 1000 PSI
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1000 psi
  • Burst Pressure
    3000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Material
    High-tensile steel cords
  • Color
    Yellow
  • Minimum Bend Radius
    12.01 in
  • Length
    100.00 ft
  • Dash Size
    -16
  • NMFC Number
    70
  • Compatible Fittings
    Male NPT
  • Standards Met
    MSHA Approved
  • Typical Applications
    For dust control and water spray in underground mining operations.
  • Manufacturer Upc Number
    639789344694
  • UPC_NO
    639789344694
  • Manufacturer Catalog
  • Hose Weight
    55.00 lbs/ft
  • Series
    EHW028 Series
  • Min Operating Temperature
    -31 °F
  • Manufacturer Catalog Number
    EHW028-16-100
  • Max Operating Temperature
    212 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Standard
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text