Overview
Mfr description
CDM2L32-100Z-A93L C(D)M2-Z, DOUBLE
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40
- Easy fine adjustment of auto switch position
- Total length shortened with boss-cut type
Specifications
- SeriesCM2-Z
- Bore Diameter32 mm
- Country of OriginUS
- Stroke
- Cushion TypeRubber Bumper
- Auto-SwitchReed, DC Volt, AC Volt, LED, Horizontal
- Lead Wire Length3 m
- Number of Switches2
- MagnetBuilt-in
- Port Thread StandardRc
- Rod End ThreadMale Rod End
- TypePneumatic
- Mounting TypeAxial Foot Style
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data