Motion
CDM2L40-75Z-M9BM

SMC CORP OF AMERICA
CDM2L40-75Z-M9BM

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #10294137
MFR #CDM2L40-75Z-M9BM
Price$190.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L40-75Z-M9BM

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #10294137
MFR #CDM2L40-75Z-M9BM

Mfr description
CDM2L40-75Z-M9BM C(D)M2-Z, DOUBLE
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    1 m
  • Stroke  
    75 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)