Motion
CDM2WB20-100Z-M9PSAPC

SMC CORP OF AMERICA
CDM2WB20-100Z-M9PSAPC

CDM2WB20-100Z-M9PSAPC
Mi Item #10295035
MFR #CDM2WB20-100Z-M9PSAPC
Price$198.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2WB20-100Z-M9PSAPC

CDM2WB20-100Z-M9PSAPC
Mi Item #10295035
MFR #CDM2WB20-100Z-M9PSAPC

Mfr description
CDM2WB20-100Z-M9PSAPC C(D)M2W-Z, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Solid State/General Purpose/3 Wire PNP/Horizontal
  • Body Material
    Stainless Steel
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)