Motion
CDM2XL20-250Z

SMC CORP OF AMERICA
CDM2XL20-250Z

20 mm Bore Diameter, 250 mm Stroke Length
Mi Item #10295209
MFR #CDM2XL20-250Z
Price$114.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2XL20-250Z

20 mm Bore Diameter, 250 mm Stroke Length
Mi Item #10295209
MFR #CDM2XL20-250Z

Mfr description
CDM2XL20-250Z C(D)M2X-Z, LOW SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.41/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    250 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)