Overview
Mfr description
CDQ2AP80-75DM CDQ2P, COMPACT
Specifications
- Bore Diameter
- Stroke75 mm
- Mounting TypeBoth Ends Tapped
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data