Motion
CDQ2KF40-100DMZ-M9PMBPC4

SMC CORP OF AMERICA
CDQ2KF40-100DMZ-M9PMBPC4

CDQ2KF40-100DMZ-M9PMBPC4
MI ITEM #10302397
MFR #CDQ2KF40-100DMZ-M9PMBPC4
List Price$338.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KF40-100DMZ-M9PMBPC4

CDQ2KF40-100DMZ-M9PMBPC4
MI ITEM #10302397
MFR #CDQ2KF40-100DMZ-M9PMBPC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$338.36/each for your price

Overview

Mfr description
CDQ2KF40-100DMZ-M9PMBPC4 C(D)Q2K-Z,
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
  • Auto switch capable

Specifications

  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought