Overview
Mfr description
CDQ2XB32-25D C(D)Q2X, COMPACT
- CQ2, low friction type
- Mountings: 6 options available
- Bore sizes: 32mm, 40mm
- Strokes up to 100mm as standard
- Auto switch capable
Specifications
- Country of OriginJP
- Stroke25 mm
- Cylinder SeriesCQ2
- MagnetBuilt-In Magnet
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data