Motion
CDQMA40TF-15-M9BL

SMC CORP OF AMERICA
CDQMA40TF-15-M9BL

40 mm Bore, 15 mm Stroke
MI ITEM #10304403
MFR #CDQMA40TF-15-M9BL
Price$200.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA40TF-15-M9BL

40 mm Bore, 15 mm Stroke
MI ITEM #10304403
MFR #CDQMA40TF-15-M9BL

Mfr description
CDQMA40TF-15-M9BL C(D)QM, COMPACT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    15 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)