Motion
CDQSB20-10T-A93L

SMC CORP OF AMERICA
CDQSB20-10T-A93L

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10305655
MFR #CDQSB20-10T-A93L
List Price$102.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB20-10T-A93L

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10305655
MFR #CDQSB20-10T-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.65/each for your price

Overview

Mfr description
CDQSB20-10T-A93L C(D)QS, COMPACT
  • Spring extend or spring return
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm & 10mm
  • Mounts: through hole, both ends tapped, foot, front or rear flanges
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    10 mm
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought