Motion
CDQSL25-15DM
Compact Air Cylinder - 25 mm Bore, 15 mm Stroke
MI ITEM #10306823
MFR #CDQSL25-15DM
List Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 25 mm Bore, 15 mm Stroke
MI ITEM #10306823
MFR #CDQSL25-15DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.45/each for your price

Overview

Mfr description
CDQSL25-15DM C(D)QS, COMPACT
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
  • Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Bore Diameter
  • Stroke
    15 mm
  • Manufacturer Catalog
  • Mounting Type
    Foot Mounting
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought