Motion
CDQSWF20-50DCM-M9N

SMC CORP OF AMERICA
CDQSWF20-50DCM-M9N

Compact Air Cylinder - 20 mm Bore, 50 mm Stroke
Mi Item #10307011
MFR #CDQSWF20-50DCM-M9N
Price$157.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSWF20-50DCM-M9N

Compact Air Cylinder - 20 mm Bore, 50 mm Stroke
Mi Item #10307011
MFR #CDQSWF20-50DCM-M9N

Mfr description
CDQSWF20-50DCM-M9N C(D)QSW, COMPACT
  • Rods at both ends of cylinder
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.00/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Flange Mount
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)