Overview
Mfr description
CDQSXB12-25D-A93L C(D)QSX, COMPACT
- CQS, low friction type
- Mountings: basic, foot, front and rear flange, double clevis
- Bore sizes: 12, 16, 20, 25mm
- Strokes up to 50mm
- Auto switch capable
Specifications
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data