Motion
CDQSYB20-10DC-M9BVS

SMC CORP OF AMERICA
CDQSYB20-10DC-M9BVS

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10307192
MFR #CDQSYB20-10DC-M9BVS
List Price$103.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSYB20-10DC-M9BVS

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10307192
MFR #CDQSYB20-10DC-M9BVS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.20/each for your price

Overview

Mfr description
CDQSYB20-10DC-M9BVS C(D)QSY, SMOOTH
  • Minimum operating pressure 0.01 to 0.03 MPa
  • The smooth operation can be maintained even at low speeds (5mm/sec)
  • Bi-directional low-friction allows smooth operation during cylinder extend and retract
  • Smooth operation with less sticking and slipping
  • Pressure can be controlled regardless of its direction

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    10 mm
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text