Overview
Mfr description
CDQSYL20-20DCM-M9BVS C(D)QSY, SMOOTH
- Minimum operating pressure 0.01 to 0.03 MPa
- The smooth operation can be maintained even at low speeds (5mm/sec)
- Bi-directional low-friction allows smooth operation during cylinder extend and retract
- Smooth operation with less sticking and slipping
- Pressure can be controlled regardless of its direction
Specifications
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data