Overview
Mfr description
CDRB2BWU30-90SZ-M9PL C(D)RB2WU-Z,
- Two shaft options available
- Port locations modified
- RoHS compliant
- Mounting position of the auto switch can be set freely
Specifications
- Shaft TypeDouble Shaft
- Angle of Rotation90 °
- Body Size30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data