Overview
Mfr description
CDU25-30D-M9BWL C(D)U, FREE MOUNT
Specifications
- Bore Diameter
- Stroke30 mm
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data