Overview
Mfr description
CDUJB20-35DM C(D)UJ, MINIATURE FREE
Specifications
- Bore Diameter
- Stroke35 mm
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data