Motion
CG1BN40-200SZ

SMC CORP OF AMERICA
CG1BN40-200SZ

CG1-Z CG1BN40-200SZ with 40 mm Bore Size
MI ITEM #10312337
MFR #CG1BN40-200SZ
Price$95.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1BN40-200SZ

CG1-Z CG1BN40-200SZ with 40 mm Bore Size
MI ITEM #10312337
MFR #CG1BN40-200SZ

Mfr description
CG1BN40-200SZ C(D)G1-Z, AIR CYLINDER,
  • Standard: single acting, single rod, spring return/extend
  • Bore sizes (mm): 20, 25, 32, 40
  • Strokes (mm): 25 through 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.70/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    200 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)