Motion
CG1FN25-200TZ

SMC CORP OF AMERICA
CG1FN25-200TZ

CG1-Z CG1FN25-200TZ with 25 mm Bore Size
Mi Item #10312589
MFR #CG1FN25-200TZ
Price$68.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1FN25-200TZ

CG1-Z CG1FN25-200TZ with 25 mm Bore Size
Mi Item #10312589
MFR #CG1FN25-200TZ

Mfr description
CG1FN25-200TZ C(D)G1-Z, AIR CYLINDER,
  • Standard: single acting, single rod, spring return/extend
  • Bore sizes (mm): 20, 25, 32, 40
  • Strokes (mm): 25 through 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.45/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    200 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Front flange
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)