Motion
CG1KBN32-125Z

SMC CORP OF AMERICA
CG1KBN32-125Z

32 mm Bore Diameter, 125 mm Stroke Length
Mi Item #10312657
MFR #CG1KBN32-125Z
Price$73.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1KBN32-125Z

32 mm Bore Diameter, 125 mm Stroke Length
Mi Item #10312657
MFR #CG1KBN32-125Z

Mfr description
CG1KBN32-125Z C(D)G1K-Z, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.80/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    125 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)