Overview
Mfr description
CG1LN50TF-250Z C(D)G1-Z, DOUBLE
Specifications
- Bore Diameter
- Stroke250 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeAxial Foot
- SeriesCG1
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data