Overview
Mfr description
CG3DN80-100 C(D)G3, DOUBLE ACTING,
- Space saving, compact cylinder
- Female thread now standard
- Eight bore sizes
- Auto switch capable
- RoHs compliant
Specifications
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data