Specifications
Dimensions
- Bore Diameter100 mm
Details
- Country of OriginUS
- Cushion TypeAir Cushion
- Mounting TypeRod Side Flange Type
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)